PROTO J1209MA Combination Wrench 9mm 143.8mm

Item: AA8LZG
Model: J1209MA
Cross Ref: 19C593
10 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$30.49
10% off
$27.44 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards ASME B107.100

Shipping Information

Height (cm) 1.27
Length (cm) 14.29
Width (cm) 1.9
HS Code 8204110030
Country Of Origin US
Weight (kg) 0.036

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site