-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Combination Wrench Set |
|---|---|
| Anti-slip Design | Yes |
| Box End Type | Twelve Point Box End |
| Container Color | Red |
| Container Type | Canvas Pouch |
| Corrosion Resistance | Yes |
| Finish | Satin |
| Handle Type | One Piece |
| Head Angle | 15° |
| Head Movement | Fixed |
| Head Offset Angle | 15° |
| Head Size | 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8", 1 1/4" |
| Head Thickness | 9/32", 17/64" to 23/32", 47/64" |
| Head Type | Offset |
| Includes | Pouch |
| Insulated | No |
| Material | Alloy Steel |
| Measurement Type | SAE |
| Non Sparking | No |
| Non-magnetic | No |
|---|---|
| Number Of Pieces | 15 |
| Number Of Points | 12.0 |
| Number Of Tools | 15 |
| Opening Angle (deg.) | 15° |
| Opening Type | Rounded |
| Range Of Head Sizes | 5/16" to 1 1/4" |
| Range Of Lengths | 5 3/8" to 16 7/8" |
| Ratcheting | No |
| Reversible | No |
| Reversing | No |
| Sae Or Metric | SAE |
| Tether Capable | Tether Capable |
| Tether Style | Tether Ready |
| Wrench Length Style | Standard |
| Wrench Product Grouping | Wrench Sets |
| Wrench Shape | Straight |
| Wrench Style | Standard |
| Standards | ASME B107.100 |
| Height (cm) | 11.94 |
|---|---|
| Length (cm) | 46.48 |
| Width (cm) | 16.76 |
| HS Code | 8204110030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.517 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)