-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | High Efficiency Gas Wall Furnace |
|---|---|
| Air Flow Direction | Horizontal |
| Air Flow Rate | 350 CFM |
| Air Temperature Rise | 150° |
| Amps Ac | Less Than 1A |
| Built-in Features | Auto Shut Off For Main Burner, Over Temp Safety Switch |
| Cabinet Style | Solid Face |
| Connection Size | 1/2" |
| Connection Type | NPT |
| Depth | 15 3/4" |
| Features | Automatic Shut-Off For Main Burner |
| Finish | Powder Coat |
| Floor To Center Of Vent | 10 1/2" |
| Frequency | 50/60 Hz |
| Fuel Consumption | 0.85 GPH |
| Fuel Type | Natural Gas |
| Gas Type | Natural Gas |
| Heater Type | Fan Forced Counterflow |
| Heating Capacity Input | 20000 btuH |
| Heating Capacity Output | 16300 btuH |
| Heating Method | Fan Forced Convection |
| Height | 26" |
| Housing Color | Beige |
|---|---|
| Housing Finish | Powder Coated |
| Housing Material | Steel |
| Ignition Type | Hot Surface |
| Includes | Over Temperature Safety Limit Switch |
| Manufacturers Warranty Length | 10 yrs. Limited On Combustion Chamber, 5 yrs. Parts, 2 yrs. Labor |
| Number Of Speeds | 1 |
| Overall Depth | 15 3/4" |
| Overall Dimensions | 26" x 37" x 15.75" |
| Overall Height | 26" |
| Overall Width | 37" |
| Product Type | Free-Standing Vented Gas Floor Heater |
| Safety Features | Automatic Shut Off Of Main And Pilot Gas |
| Thermostat Included | Unit Mounted |
| Vent | Direct Vent |
| Vent Diameter | 3 1/2" |
| Vent Type | Direct Vent |
| Voltage | 110V |
| Wall Type | Exterior |
| Width | 37" |
| Standards | ANSI Z223.3, CSA 2.32, CSA Z21.86, NFPA 54 |
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 100.33 |
| Width (cm) | 89.54 |
| HS Code | 7322900015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 56.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)