PROTO J10026L Impact Socket 1 Inch Drive 1-5/8 Inch 6 Pt

Item: AA8UZG
Model: J10026L
Cross Ref: 1AFL6
29 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$106.60
5% off
$101.27 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Impact Socket
Category Type Impact Socket
Compatible Fastener Type Bolts, Screws, Studs
Drive Type Impact
Finish Black Oxide
Impact Rated Yes
Locking Yes
Material Alloy Steel
Measurement Type SAE
Non-magnetic No
Non-sparking No
Number Of Points 6
Output Type Hex
Overall Length 4"
Sae Or Metric SAE
Size 1.625"
Socket Depth Deep
Socket Length 4"
Socket Shape 6-Point
Socket Size 1 5/8"
Tether Capable No
Tether Ready No
standard ASME B107.110-2012

Shipping Information

Height (cm) 5.08
Length (cm) 10.16
Width (cm) 5.08
HS Code 8207806000
Country Of Origin US
Weight (kg) 1.3725

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site