-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Impact Socket |
|---|---|
| Category Type | Impact Socket |
| Compatible Fastener Type | Bolts, Screws, Studs |
| Drive Size | #5 |
| Drive Type | Impact |
| Finish | Black Oxide |
| Impact Rated | Yes |
| Locking | Yes |
| Material | Alloy Steel |
| Measurement Type | SAE |
| Non-magnetic | No |
| Non-sparking | No |
| Number Of Points | 6 |
|---|---|
| Output Type | Hex |
| Overall Length | 4 39/64" |
| Size | 3" |
| Socket Depth | Standard |
| Socket Length | 4 39/64" |
| Socket Shape | 6-Point |
| Socket Size | 3" |
| Tether Capable | No |
| Tether Ready | No |
| Standards | ASME B107.110-2012 |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 11.71 |
| Width (cm) | 7.62 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)