-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Impact Socket |
|---|---|
| Category Type | Impact Socket |
| Compatible Fastener Type | Bolts, Screws, Studs |
| Drive Size | 3/4" |
| Drive Type | Square |
| Finish | Black Oxide |
| Impact Rated | Yes |
| Locking | Yes |
| Material | Hardened Steel |
| Measurement Type | Metric |
|---|---|
| Non-magnetic | No |
| Non-sparking | No |
| Number Of Points | 12 |
| Output Type | Double Hex |
| Overall Length | 2" |
| Sae Or Metric | Metric |
| Socket Depth | Standard |
| Tether Capable | No |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 5.41 |
| Width (cm) | 3.81 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.333 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)