-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Locking Sanding Disc |
|---|---|
| Abrasive Grade | Medium |
| Abrasive Material | Ceramic |
| Abrasive Type | Closed Coat, Resin Bonded |
| Attaching System | TR |
| Backing Material | Cloth |
| Backing Weight | Y |
| Coating Coverage | Closed |
|---|---|
| Color | Yellow |
| Diameter | 2" |
| Grit | 120 |
| Maximum Operating Speed | 30000 RPM |
| Quick Change System | TR |
| Series | Predator Series |
| Height (cm) | 15.75 |
|---|---|
| Length (cm) | 16.26 |
| Width (cm) | 17.02 |
| HS Code | 6805301000 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 0.5535 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)