PRECISION BRAND 16280 Shim Stock Roll Cold Low Steel 0.0040 In

Item: AC9WRD
Model: 16280
Cross Ref: 3L445
20 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$32.90
10% off
$29.61 /unit (ex. VAT)
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
Item Shim Stock
Application General Shimming Applications
Color Silver
Finish Plain
Length Tolerance -0.25" to +3"
Material Steel
Material Grade/class Grade 1008, Grade 1010
Product Type Shims
Rockwell Hardness Rockwell B84-B90
Shim Length 100"
Shim Width 6"
Size 6 x 100"
Temper H18
Thickness 0.004"
Thickness Tolerance -10% to +10%
Type Roll
Width Tolerance -0.005" to +0.005"

Shipping Information

Height (cm) 0.01
Length (cm) 8.13
Width (cm) 15.24
HS Code 7211294500
Country Of Origin US
Weight (kg) 0.3375

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site