-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shim Stock |
|---|---|
| Application | Used For Spacing |
| Color | Silver |
| Finish | Plain |
| Length Tolerance | -0.25" to +3" |
| Material | Steel |
| Material Grade/class | Grade 1008, Grade 1010 |
| Product Type | Shims |
| Resistance Properties | Corrosion Resistant |
| Rockwell Hardness | Rockwell B84-B90 |
|---|---|
| Shim Length | 100" |
| Shim Width | 6" |
| Size | 6 x 100" |
| Temper | H18 |
| Thickness | 0.001" |
| Thickness Tolerance | -10% to +10% |
| Type | Roll |
| Width Tolerance | -0.005" to +0.005" |
| Length (cm) | 8.13 |
|---|---|
| Width (cm) | 15.24 |
| HS Code | 7211294500 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)