POWERS 420-451L Full Upgrade Kit

Item: AD8KXP
Model: 420-451L
Cross Ref: 4KUE9
23 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$730.69
10% off
$657.62 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Full Upgrade Kit

Shipping Information

Height (cm) 12.19
Length (cm) 15.49
Width (cm) 16
HS Code 8481809015
Country Of Origin US
Weight (kg) 0.4545

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site