-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Full Upgrade Kit |
|---|---|
| Cec Compliant | Non Cec Compliant |
| Compatible Mfr. Model Number | 420 |
| For Use With | Bathtub And Shower Faucet Valves |
| Includes | Bonnet Assembly, Bonnet Screws, Cartridge Assembly, Limit Stop Assembly, O Rings, Wax Element |
| Includes Cartridge | Yes |
| Includes Check Stop | No |
| Includes Plaster Guard | No |
|---|---|
| Includes Stem | Yes |
| Includes Trim Plate | No |
| Includes Valve | No |
| Ligature Resistant | No |
| Manufacturers Warranty Length | 1 yr. |
| Product Type | High Temperature Upgrade Kit |
| Height (cm) | 13.72 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 16.51 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)