-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Dust Collector |
|---|---|
| Adaptor Inlet Diameter | 4" |
| Amperage | 15A |
| Dust Collector Type | Single Stage |
| Filter Efficiency | 86% of 1 µm Particles, 98% of 2 µm Particles |
| Height | 28" |
| Horsepower | 3 hp |
| Hose Dia. | 8" |
| Impeller Dia. | 14" |
| Lower Collector Capacity | 10 cu. ft. |
| Lower Collector Type | Bag |
| Main Inlet Diameter | 8" |
| Max. Flow | 1754 CFM |
| Maximum Air Flow | 1754 CFM |
| Maximum Sound Rating | 92 dBA |
|---|---|
| Mounting Type | Mobile |
| Nameplate Voltage | 230/460V AC |
| Number Of Adaptor Inlets | 3 |
| Operating Velocity Range | 5200 FPM |
| Overall Depth | 61" |
| Overall Height | 94" |
| Overall Length | 46" |
| Phase | 3 |
| Sound Level | 75 dBA to 90 dBA |
| Static Pressure Range | 11.31" |
| Upper Filter Type | Filter Bag |
| Voltage | 230/460V |
| Width | 23" |
| Height (cm) | 238.76 |
|---|---|
| Length (cm) | 154.94 |
| Width (cm) | 76.2 |
| HS Code | 8421398015 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 96.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)