-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter Bag |
|---|---|
| Compatible With Grainger Part Number | 42W942 |
| Compatible With Manufacturer Model Number | PM1900TX-BK3 |
| Filter Efficiency | 96% of 30 µm Particles |
| Filter Type | Filter Bag |
|---|---|
| Overall Diameter | 20" |
| Overall Height | 48" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)