-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fork Terminal |
|---|---|
| Color Code | Red |
| Compatible With Product Type | Insulated Stranded Copper Cable |
| Connection Material | Copper |
| Connection Type | Crimp |
| Insulation Color | Red |
| Insulation Coverage | Partial Coverage |
| Insulation Material | Vinyl |
| Insulation Type | Vinyl |
| Max. Temp. | 167°F |
| Max. Voltage | 600V |
| Maximum Wire Size | 16 AWG |
| Min. Wire Size | 22 AWG |
| Overall Length | 0.866" |
|---|---|
| Rohs Compliant | Yes |
| Seam | Butted |
| Seam Style | Butted |
| Special Features | Easy Entry |
| Strip Length | 1/4" |
| Stud Size | #10 |
| Terminal Connection | Crimp |
| Terminal Shape | Locking Fork |
| Terminal Type | Locking |
| Termination Style | Crimp |
| Ul 94 Flammability Rating | V-0 |
| Wire Size | 22 AWG to 16 AWG |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 12.7 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.072 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)