-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cable Protector |
|---|---|
| Cable Protector Channel Height | 1/2" |
| Cable Protector Height | 3/4" |
| Cable Protector Item | Cable Protector |
| Channel Height | 1/2" |
| Channel Width | 3/4" |
| Color | Beige |
| Height | 3/4" |
| Length | 60" |
| Length (straight Wireway) | 5 ft. |
|---|---|
| Load Capacity | Not Rated |
| Material | PVC |
| Max. Cable Dia. | 1/2" |
| Number Of Channels | 1 |
| Overall Height | 3/4" |
| Overall Width | 3" |
| Texture | Smooth |
| Width | 3" |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 41.15 |
| Width (cm) | 41.15 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.413 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)