-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Releasable Cable Tie |
|---|---|
| Actual Length | 8" |
| Basic Material | Nylon |
| Basic Material - Cable Tie | Nylon |
| Cable Tie Duty | Standard |
| Cable Tie Style | Releasable |
| Color | Natural |
| Color - Cable Tie | Natural |
| Design | Releasable |
| Design - Cable Tie | Releasable |
| Display Qty | 100 |
| Duty | Standard |
| Indoor/outdoor | Indoor |
| Length | 7.87" |
| Locking Style | Push Tab Release |
| Material | Nylon |
| Max. Bundle Dia. | 1.93" |
|---|---|
| Max. Temp. Rating | 185°F |
| Metal Detectable | No |
| Min. Temp. Rating | -40°F |
| Nominal Length | 8" |
| Nominal Max. Bundle Dia. | 1 7/8" |
| Number Of Straps | 1 |
| Outdoor Use | No |
| Temp. Range | +40°F to +185°F |
| Tensile Strength | 50 lbs. |
| Tensile Strength - Cable Tie | 50 lbs. |
| Thickness | 0.05" |
| Tool Code | B |
| Ul Type | Type 21 |
| Width | 0.3" |
| Standards | CULUS 62275 |
| Height (cm) | 19 |
|---|---|
| Length (cm) | 12.65 |
| Width (cm) | 3.56 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | TH |
| Weight (kg) | 0.2367 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)