-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cable Tie |
|---|---|
| Actual Length | 6.7" |
| Basic Material | Nylon |
| Cable Tie Properties | Flame Retardant, Halogen-Free, Plenum Rated |
| Cable Tie Style | Mountable |
| Color | Black |
| Color - Cable Tie | Black |
| Design | Mountable |
| Design - Cable Tie | Mountable |
| Duty | Intermediate |
| Flame Retardant | Yes |
| Indoor/outdoor | Indoor/Outdoor |
| Length | 6.69" |
| Max. Bundle Dia. | 1 1/4" |
| Metal Detectable | No |
|---|---|
| Mounting Hole Size | #10 |
| Mounting Method | Screw Mount |
| Nominal Length | 7" |
| Number Of Straps | 1 |
| Outdoor Use | Yes |
| Plenum Rated | Yes |
| Temp. Range | +40°F to +185°F |
| Tensile Strength | 40 lbs. |
| Tensile Strength - Cable Tie | 40 lbs. |
| Thickness | 0.051" |
| Tool Code | A |
| Ul Type | Type 1 |
| Width | 0.14" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 13.97 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | TH |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)