-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rocker Switch |
|---|---|
| Ac Contact Rating | 15A @ 277V, 20A @ 125V |
| Body Color | Black |
| Color | Red |
| Contact Form | SPST |
| Horsepower | 2 hp |
| Hp | 2 hp @ 110/250V AC |
| Manufacturer Warranty Length | 2 yrs. |
| Mounting Hole | 0.83" x 1.45" |
| Mounting Hole Length | 1.48" |
| Mounting Hole Width | 0.83" |
| Number Of Connections | 2 |
| Number Of Positions | 2 |
| Operating Temp. Range | +32°F to +113°F |
| Operating Temperature - Maximum | 104°F |
|---|---|
| Operating Temperature - Minimum | 32°F |
| Operator Illumination | Non Illuminated |
| Overall Depth | 0.96" |
| Overall Height | 0.37" |
| Overall Width | 1.7" |
| Product Type | Rocker Switch |
| Series | HY60 Series |
| Standards | Cruus |
| Switch Action | Momentary On/Off |
| Switch Color | Red |
| Terminal Connection Type | Screw Terminals |
| Terminals | Screw |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 7.62 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0288 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)