-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rocker Switch |
|---|---|
| Ac Contact Rating | 16A @ 127V, 20A @ 125V, 20A @ 250V |
| Body Color | Black |
| Color | Black |
| Contact Form | DPDT |
| Hp | 1 1/2 hp |
| Ip Rating | IP40 |
| Manufacturer Warranty Length | 2 yrs. |
| Mounting Hole | 0.87" x 1 4/25" , 0.87" x 1.16" |
| Mounting Hole Length | 1.2" |
| Mounting Hole Width | 0.87" |
| Number Of Connections | 6 |
| Number Of Positions | 3 |
| Operating Temp. Range | +32°F to +149°F |
| Operating Temperature - Maximum | 185°F |
| Operating Temperature - Minimum | 32°F |
|---|---|
| Operator Illumination | Non Illuminated |
| Overall Depth | 1.05" |
| Overall Height | 1/4" |
| Overall Width | 1.3" |
| Product Type | Rocker Switch |
| Recommended Use | Generators, Industrial Machines |
| Series | HY12 Series |
| Standards | Cruus |
| Switch Action | Momentary On, Off, Momentary On |
| Switch Color | Black |
| Terminal Connection Type | Quick-Connect Tab Terminals |
| Terminal Size | 1/4" |
| Terminal Type | Quick Connect Tab |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 8.99 |
| Width (cm) | 14.99 |
| HS Code | 8536509040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)