-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jaw Puller |
|---|---|
| Capacity | 10 ton. |
| Center Bolt Diameter | 0.62" |
| Hex Socket Size (f) | 3/4" |
| Jaw Reach | 5 1/4" |
| Jaw Spread | 1/2" to 7" |
| Jaw Style | Transmission |
| Jaw Width (e) | 3/4" |
| Length | 13 5/16" |
|---|---|
| Locking | Yes |
| Number Of Jaws | 3 |
| Screw Length | 12 3/4" |
| Screw Size | 5/8"-14 x 12"-3/4 |
| Spread Range | 1" to 6 3/4" |
| Tip Protector | P6 |
| Type | Transmission |
| Height (cm) | 13.21 |
|---|---|
| Length (cm) | 33.81 |
| Width (cm) | 17.78 |
| HS Code | 8205598000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.5055 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)