-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Caged Jaw Puller |
|---|---|
| Capacity | 10 ton. |
| Center Bolt Diameter | 0.62" |
| Hex Socket Size (f) | 3/4" |
| Includes | Tip Protector |
| Includes Cage | Yes |
| Includes Locking Mechanism | Yes |
| Jaw Orientation | External |
| Jaw Reach | 6" |
| Jaw Spread | 7" |
| Jaw Spread - Minimum | 1/2" |
| Jaw Style | Nonreversible |
| Jaw Thickness | 0.5" |
|---|---|
| Length | 13.32" |
| Locking | Yes |
| Maximum Torque | 130 lbs.-ft. |
| Number Of Jaws | 3 |
| Puller Length | 13 5/16" |
| Pulling Capacity | 10 ton. |
| Screw Length | 12 3/4" |
| Screw Size | 5/8"-14 |
| Spread Range (c) | 1/2" to 7" |
| Type | Positive Locking And Self Aligning |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 33.81 |
| Width (cm) | 36.32 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.4425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)