-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Finish Nailer |
|---|---|
| Air Consumption | 6 CFM |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Air Pressure | 70 psi |
| Air Pressure Range | 70 psi to 120 psi |
| Built-in Light | No |
| Cfm Per Shot | 0.06 CFM |
| Collation Angle | 34° |
| Collation Style | Strip |
| Collation Type | Tape |
| Color | Gray |
| Depth Control | Yes |
| Duty Rating | General Duty |
| Exhaust | Adjustable |
| Exhaust Location | Top |
| Features | Tool Free Adjustable Exhaust Channel |
| Firing Mode | Sequential |
| For Nail Gauge | 15 ga. |
| For Nail Head Style | Finish |
| For Nail Length Range | 1" to 2 1/2" |
| For Nail Shank Diameter | 0.057" |
| Gauge | 15 ga. |
|---|---|
| Handle Type | Pistol Grip |
| Height | 11 1/2" |
| Housing Material | Magnesium |
| Includes | 1/4" Fitting, Carrying Case, Safety Glasses |
| Length | 13" |
| Magazine Capacity | 100 |
| Max. Air Pressure | 120 psi |
| Max. Pressure | 120 psi |
| Min. Air Pressure | 70 psi |
| Min. Hose Size | 1/4" |
| Nail Capacity | 100 |
| Nail Gun Type | Finish |
| Overall Height | 11 1/2" |
| Overall Length | 11 1/2" |
| Overall Width | 3 1/2" |
| Power Source | Air Powered |
| Required Pressure | 70 psi to 120 psi |
| Style | Angled |
| Tip | Nonmarring |
| Tool Weight | 3.9 lbs. |
| Width | 3 1/2" |
| Height (cm) | 38.86 |
|---|---|
| Length (cm) | 38.61 |
| Width (cm) | 12.7 |
| HS Code | 8467195090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 4.752 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)