-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mandrel |
|---|---|
| Compatible External Thread Size | #10-32 |
| Compatible Insert Type | Rivet Nuts |
| Compatible Internal Thread Size | #10-32 |
| Compatible Thread Type | Fine |
| Display Qty | 1 |
| Material | Steel |
| System Of Measurement | Imperial |
|---|---|
| Thread Size | #10-32 |
| Thread Type | Fine |
| Tool Type | Pneumantic Tool Threaded Mandrel |
| Type | Mandrel |
| Use With | PNT800L-PC-T |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 1.27 |
| Country Of Origin | JP |
|---|---|
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)