-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mandrel |
|---|---|
| Compatible External Thread Size | 1/2"-13 |
| Compatible Insert Type | Rivet Nuts |
| Compatible Internal Thread Size | 1/2"-13 |
| Compatible Thread Type | Coarse |
| Display Qty | 1 |
| Material | Steel |
| System Of Measurement | Imperial |
|---|---|
| Thread Size | 1/2"-13 |
| Thread Type | Coarse |
| Tool Type | Pneumantic Tool Threaded Mandrel |
| Type | Mandrel |
| Use With | PNT1000L-PC-T |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 1.52 |
| HS Code | 8466100175 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)