-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Blind Rivet |
|---|---|
| Drill Size | #30 |
| Grade | Grade 5056 |
| Grip Range | 0.188" to 1/4" |
| Head Dia. | 0.22" |
| Head Height | 0.03" |
| Head Style | Countersunk |
| Hole Size | 0.129" to 0.133" |
| Mandrel Material | Steel |
|---|---|
| Rivet Dia. | 1/8" |
| Rivet Length | 3/8" |
| Rivet Material | Aluminum |
| Rivet Type | Open End |
| Single Shear Strength | 155 lbs. |
| System Of Measurement | Imperial |
| Tensile Strength | 235 lbs. |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 14.48 |
| Width (cm) | 10.41 |
| HS Code | 8308206000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.567 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)