-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Blind Rivet |
|---|---|
| Body Material | Aluminum |
| Drill Size | #30 |
| Grip Range | 0.188 to 0.250" |
| Head Dia. | 0.220" |
| Head Height | 0.03" |
| Head Style | Countersunk |
| Head Type | 120 Degrees Countersunk |
| Hole Size | 0.129 to 0.133" |
|---|---|
| Mandrel Material | Aluminum |
| Rivet Dia. | 1/8" |
| Rivet Length | 0.375" |
| Rivet Material | 5052 Aluminum |
| Rivet Type | Open |
| Single Shear Strength (lbs.) | 155 |
| Tensile Strength | 235 Lbs. |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 9.4 |
| HS Code | 8308206000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)