PNEUMADYNE INC M10-125-5 Manifold Metal Npt 4 Inch Length

Item: AC2HNL
Model: M10-125-5
Cross Ref: 2KGZ5
14 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$35.10
5% off
$33.35 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Manifold
Body Finish Anodized
Body Material Aluminum
Color Black
Connection Type NPT
Flow Direction Inline
For Fluid Type Fluid, Gas
Inlet Connection Gender Female
Inlet Connection Size 1/4"
Inlet Connection Type NPT
Inlet Size 1/4"
Manifold Material Aluminum
Manifold Material Finish Black Anodized
Manifold Material Grade Grade 6061
Manifold Shape Rectangle
Max. Pressure 1000 psi
Maximum Operating Pressure 3000 psi
Maximum Operating Temperature 200°F
Minimum Operating Temperature -10°F
Mounting Hole Diameter 0.17"
Mounting Hole Size 0.17"
Number Of Inlets 2
Number Of Mounting Holes 2
Number Of Outlets 5
Outlet Connection Gender Female
Outlet Connection Type NPT
Outlet Size 1/8"
Outlet Spacing 3/4"
Overall Height 1"
Overall Length 4"
Overall Width 1"
Resistance Properties Corrosion Resistant, Wear Resistant
Temp. Range -10°F to +200°F

Shipping Information

Height (cm) 2.54
Length (cm) 10.16
Width (cm) 2.54
HS Code 7616995060
Country Of Origin US
Weight (kg) 0.135

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site