-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Manifold |
|---|---|
| Body Finish | Anodized |
| Body Material | Aluminum |
| Color | Black |
| Connection Type | NPT |
| Flow Direction | Inline |
| For Fluid Type | Fluid, Gas |
| Inlet Connection Gender | Female |
| Inlet Connection Size | 1/4" |
| Inlet Connection Type | NPT |
| Inlet Size | 1/4" |
| Manifold Material | Aluminum |
| Manifold Material Finish | Black Anodized |
| Manifold Material Grade | Grade 6061 |
| Manifold Shape | Rectangle |
| Max. Pressure | 1000 psi |
| Maximum Operating Pressure | 3000 psi |
| Maximum Operating Temperature | 200°F |
|---|---|
| Minimum Operating Temperature | -10°F |
| Mounting Hole Diameter | 0.17" |
| Mounting Hole Size | 0.17" |
| Number Of Inlets | 2 |
| Number Of Mounting Holes | 2 |
| Number Of Outlets | 4 |
| Outlet Connection Gender | Female |
| Outlet Connection Size | 1/8" |
| Outlet Connection Type | NPT |
| Outlet Spacing | 3/4" |
| Overall Height | 1" |
| Overall Length | 3 1/4" |
| Overall Width | 1" |
| Resistance Properties | Corrosion Resistant |
| Temp. Range | -10°F to +200°F |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 8.38 |
| Width (cm) | 2.79 |
| HS Code | 7616995090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)