PIC GAUGES 201L-402R Pressure Gauge Liquid Filled

Item: AA8RYA
Model: 201L-402R
Cross Ref: 19RZ19
20 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$88.89
5% off
$84.45 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Pressure Gauge
Accuracy -1% to +1%
Accuracy Grade ASME B40.100 Grade 1A
Accuracy Scale Full Scale
Ambient Operating Temperature Range 30°F to 160°F
Application General Purpose
Basic Gauge Case Material Stainless Steel
Basic Gauge Sensor Material Copper
Basic Gauge Socket Material Copper
Bezel Material Stainless Steel
Bezel Mounting Type Fixed
Blowout Safety Back No
Calibration Certificate Available Separately
Calibration Certificate Included No
Case Color Metallic
Case Depth 1 3/4"
Case Dia. 4.29"
Case Material Stainless Steel
Cleaned For Oxygen Service No
Connection Location Lower
Dial Color White
Dial Face Color White
Dial Face Material Aluminum
Dial Size 4"
Dry Dampening Feature Not Available
Field Fillable No
Filled With Glycerin
For Use With Hydraulic Applications, Media Compatible With Copper Alloy/Brass
Freeze Resistant Movement No
Gauge Accuracy Grade Grade 1A Industrial
Gauge Case Liquid Glycerin
Gauge Case Material Stainless Steel
Gauge Connection Location Bottom
Gauge Connection Size 1/2"
Gauge Filled With Glycerin
Gauge Nominal Dial Size 4"
Gauge Panel Mountable No
Gauge Primary Range No.ed Graduations 1000
Gauge Primary Range Units Psi
Gauge Socket Material Copper Alloy
Gauge Type Liquid Filled
Gauge Wetted Parts Copper
Graduations 1000 psi
Hazardous Location Rating Not Rated
Includes Vent Plug
Includes Mounting Hardware No
Includes Vent Plug Yes
Ip Rating, Nema Rating Not Rated
Lens Material Polycarbonate
Lens Material - Gauge Plastic
Liquid Filled Yes
Liquid-filled Case Yes
Manufacturer Warranty Length 1 yr.
Mounting Hardware Included No
Mounting Type Stem Mount
Nominal Dial Size 4"
Non-sparking No
Operating Temp. Range +30°F to +160°F
Panel-mountable No
Pointer Color Black
Pointer Material Aluminum
Pressure And Vacuum Gauge Type Pressure Gauge
Pressure Gauge Type Industrial Pressure Gauge
Pressure Range 0 psi to 5000 psi
Pressure Range Type Pressure
Primary Pressure Range 0 psi to 5000 psi
Primary Scale Minor Graduations 100
Primary Scale Units Psi
Process Connection 1/2" NPT Male
Process Connection Gender Male
Process Connection Location Bottom
Process Connection Size 1/2"
Process Connection Type NPT
Range 0 psi to 5000 psi
Removable Bezel No
Required Gauge Adapter No
Ring Material Stainless Steel
Scale Type Dual
Secondary Pressure Range 0 to 345
Secondary Scale Units Bar
Sensor Material Copper Alloy
Series 201L Series
Smallest Graduation 100 psi
Socket Material Copper Alloy
Standards Asme
Tube Material Copper Alloy
Vibration Resistance Liquid Filled
Wetted Parts Material Copper Alloy

Product Details

    • Required Gauge Adapter (No)

Shipping Information

Height (cm) 10.9
Length (cm) 13.23
Width (cm) 4.52
HS Code 9026200000
Country Of Origin CN
Weight (kg) 0.738

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site