PIC GAUGES 201L-402F Pressure Gauge Liquid 4 Inch 160 psi

Item: AG9LHR
Model: 201L-402F
Cross Ref: 20TV72
29 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$88.89
5% off
$84.45 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Pressure Gauge
Accuracy -1% to +1%
Accuracy Scale Full Scale
Application General Purpose
Basic Gauge Case Material Stainless Steel
Basic Gauge Sensor Material Copper
Basic Gauge Socket Material Copper
Bezel Material Stainless Steel
Bezel Mounting Type Fixed
Blowout Safety Back No
Calibration Certificate No
Calibration Certificate Included No
Case Color Metallic
Case Depth 1 3/4"
Case Dia. 4.29"
Case Material Stainless Steel
Cleaned For Oxygen Service No
Connection Location Lower
Connection Size 1/2"
Dial Face Material Aluminum
Dial Size 4"
Field Fillable No
Filled With Glycerin
Freeze Resistant Movement No
Gauge Case Liquid Glycerin
Gauge Connection Location Bottom
Gauge Connection Size 1/2"
Gauge Filled With Glycerin
Gauge Nominal Dial Size 4"
Gauge Panel Mountable No
Gauge Primary Range No.ed Graduations 20
Gauge Primary Range Units Psi
Gauge Socket Material Copper Alloy
Graduations 20 psi
Hazardous Location Rating Not Rated
Includes Vent Plug
Includes Vent Plug Yes
Ip Rating, Nema Rating Not Rated
Lens Material Polycarbonate
Liquid Filled Yes
Liquid-filled Case Yes
Mounting Hardware Included No
Nominal Dial Size 4"
Non-sparking No
Operating Temp. Range +30°F to +160°F
Panel-mountable No
Pointer Material Aluminum
Pressure And Vacuum Gauge Type Pressure Gauge
Pressure Range Type Pressure
Primary Application General Purpose
Primary Scale Minor Graduations 2
Primary Scale Units Psi
Process Connection Gender Male
Process Connection Location Bottom
Process Connection Size 1/2"
Range 0 psi to 160 psi
Removable Bezel No
Required Gauge Adapter No
Scale Type Dual
Secondary Scale Units Bar
Sensor Material Copper Alloy
Smallest Graduation 2 psi
Socket Material Copper Alloy
Wetted Materials Copper

Product Details

    • Gauge Accuracy : +/-2-1-2%
    • Pressure and Vacuum Gauge Type : Pressure Gauge
    • Gauge Panel Mountable : No
    • Liquid Filled : Yes
    • Gauge Primary Range Numbered Graduations : 20
    • Required Gauge Adapter : No

Shipping Information

Height (cm) 10.9
Length (cm) 13.23
Width (cm) 4.52
Country Of Origin CN
Weight (kg) 0.72

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site