-
Select Country
- Source Now
Get it by Friday, Feb 13
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Surgical Light |
|---|---|
| Adjustable | Flexible With Extensive Reach, Range Of Motion |
| Arm Adjustability | Any Which Way |
| Arm Design | Articulating |
| Arm Length | 61 3/5" |
| Arm Reach | 61 1/2" |
| Color | White |
| Color Rendering Index | 95 |
| Color Temp. | 4200 K |
| Cord Length | 9.83 ft. |
| Illumination | 120000 lux @ 1M |
| Includes Bulb | Yes |
| Individual Arm Lengths | 61.5" |
| Lamp Included | Yes |
| Lamp Type | Halogen |
| Lens | Clear |
| Lens Material | Clear |
| Light Output | 108, 000 Lux @ 40" |
|---|---|
| Lighting Technology | Halogen |
| Manufacturer Warranty Length | 5 yrs. |
| Mounting Location | Ceiling |
| Mounting Type | Dual Ceiling |
| No. Of Bulbs | 6 |
| Number Of Lamp Heads | 2 |
| Operating Voltage | 120V AC |
| Overall Reach | 61.609" |
| Power Cord Length | 10 ft. |
| Replacement Bulb Part Number | 0002004Pk |
| Standards | 5Ul/Iec 60601-1, Can/Csa C22.2 601.1, En/Iec 60601-2-41, Iec 606-1-2 |
| Switch | Rocker |
| Switch Type | Rocker |
| Type | Ceiling |
| Wattage | 220 W |
| Height (cm) | 43.18 |
|---|---|
| Length (cm) | 116.84 |
| Width (cm) | 83.82 |
| HS Code | 9405108020 |
|---|---|
| Weight (kg) | 89.55 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)