-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Surgical Light |
|---|---|
| Adjustable | Flexible With Extensive Reach, Range Of Motion |
| Adjustable Height | Yes |
| Arm Adjustability | Any Which Way |
| Arm Length | 31" |
| Arm Reach | 31" |
| Arm Swivel Angle | 360° |
| Base Width | 22" |
| Beam Angle | 90° |
| Color | White |
| Color Rendering Index | 97 |
| Color Temp. | 3500 K |
| Cord Length | 10 ft. |
| Head Rotation | 360° |
| Illumination | 63000 lux @ 1M |
| Includes Bulb | Yes |
| Individual Arm Lengths | 31" |
| Lamp Included | Yes |
| Lamp Life | 2000 hrs. |
| Lamp Type | Halogen |
| Lens | Clear |
|---|---|
| Lens Material | Clear |
| Light Output | 58, 000 Lux @ 40" |
| Lighting Technology | Halogen |
| Manufacturer Warranty Length | 5 yrs. Limited |
| Mounting Location | Ceiling |
| Mounting Type | Single Ceiling |
| Number Of Bulbs | 3 |
| Number Of Lamp Heads | 1 |
| Operating Voltage | 12V |
| Overall Height | 69" |
| Overall Reach | 31" |
| Overall Width | 41" |
| Power Cord Length | 10 ft. |
| Replacement Bulb Part Number | 35Fv24 |
| Standards | Can/Csa C22.2 601.1 M90, Iec 60601-2-41, Iec/En 60601-1-2, Iec/Ul 60601-1 |
| Switch | Rocker |
| Switch Type | Rocker |
| Type | Ceiling |
| Wattage | 133 W |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 93.98 |
| Width (cm) | 63.5 |
| HS Code | 9405108020 |
|---|---|
| Weight (kg) | 27.45 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)