-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Capacitor |
|---|---|
| Capacitor Lamp Type | Metal Halide |
| Diameter | 1 3/4" |
| Length | 3 3/4" |
| Mfd Rating | 15 µF |
| Shape | Round |
|---|---|
| Temp. Range | 105°C |
| Terminals | Wire Leads |
| Voltage | 400V AC |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 13.72 |
| Width (cm) | 6.86 |
| HS Code | 8532250020 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.225 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)