-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Capacitor |
|---|---|
| Brand And Series | ADVANCE |
| Bulb Type | Metal Halide |
| Capacitor Lamp Type | Metal Halide |
| Compatible Bulb Wattage And Circuit | 175 W Mh C Wa |
| Diameter | 1 3/8" |
| Includes | Appropriate Leads And/Or Resistors Where Required |
| Length | 3 3/4" |
| Max. Case Temp. | 221°F |
|---|---|
| Overall Height | 3 3/4" |
| Overall Length | 3 3/4" |
| Shape | Round |
| Standards | Csa, Ul Recognized |
| Temp. Range | 105°C |
| Terminals | Wire Leads |
| Voltage | 400V AC |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 6.6 |
| HS Code | 8532250020 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.153 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)