-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | HID Ballast |
|---|---|
| Ansi Code | M47 |
| Ballast Bulb Type | Metal Halide |
| Ballast Factor | 1 |
| Ballast Family | Hid Magnetic |
| Ballast Lamp Type | Metal Halide |
| Ballast Start Type | Probe |
| Ballast Type | Magnetic |
| Brand And Series | ADVANCE |
| Dimension A | 3" |
| Dimension B | 4 5/7" |
| Frequency | 60 Hz |
| Height | 4 3/8" |
| Housing Material | Steel |
| Includes | Capacitor, Coil, Core, Hardware, Mounting Bracket |
| Input Voltage | 120/208/240/277/480V AC |
| Input Watts | 1080 W |
| Insulation Class | Class H |
| Lamp Type | Metal Halide |
| Lamp Watts | 1000 W |
| Length | 6" |
| Max. Bulb Watts | 1000 W |
|---|---|
| Min. Bulb Watts | 1000 W |
| Min. Starting Temperature | -20°F |
| Number Of Bulbs Supported | 1 |
| Number Of Lamps | 1 |
| Operating Amps @ 120v | 9A |
| Operating Amps @ 208v | 5.6A |
| Operating Amps @ 240v | 4.7A |
| Operating Amps @ 277v | 4.1A |
| Operating Amps @ 480v | 2.4A |
| Operating Current @ 120v | 9.05A |
| Operating Current @ 277v | 4.07A |
| Operating Current @ 480v | 2.36A |
| Overall Height | 4 3/8" |
| Overall Length | 6" |
| Overall Width | 4 11/16" |
| Start Type | Probe |
| Starter Required | No |
| Thermal Protection | No |
| Width | 4 11/16" |
| Standards | CSA CERTIFICATE, ROHS COMPLIANT, ULR |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 23.11 |
| Width (cm) | 19.56 |
| HS Code | 8504100000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 10.7325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)