-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | HID Ballast |
|---|---|
| Ansi Code | M59 |
| Ballast Bulb Type | Metal Halide |
| Ballast Factor | 1 |
| Ballast Family | Hid Magnetic |
| Ballast Lamp Type | Metal Halide |
| Ballast Type | Magnetic |
| Dimension A | 2 1/8" |
| Dimension B | 4" |
| Footnotes | 6 |
| Height | 4 13/16" |
| Housing Material | Steel |
| Includes | Capacitor, Coil, Core, Hardware, Mounting Bracket |
| Lamp Type | Metal Halide |
|---|---|
| Lamp Watts | 400 W |
| Length | 4 3/4" |
| Number Of Bulbs Supported | 1 |
| Number Of Lamps | 1 |
| Operating Amps @ 120v | 4A |
| Operating Amps @ 208v | 2.3A |
| Operating Amps @ 240v | 2A |
| Operating Amps @ 277v | 1.75A |
| Start Type | Probe |
| Starter Required | No |
| Thermal Protection | No |
| Width | 3 11/16" |
| Height (cm) | 12.45 |
|---|---|
| Length (cm) | 24.64 |
| Width (cm) | 16.51 |
| HS Code | 8504100000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 5.445 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)