-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plain Glass Rod Kit |
|---|---|
| Body Material | Borosilicate Glass, Bronze |
| Center To Center Length | 10" |
| Gauge Glass Dia. | 3/4" |
| Gauge Glass Length | 8" |
| Glass Length | 8" |
| Glass Style | Plain Glass |
| Glass Tube Material | Borosilicate |
| Glass Tube O.d. | 3/4" |
| Included Components | (1) Glass Tube, (4) Bronze Rods |
| Includes | (4) Rods |
|---|---|
| Max. Media Temperature | 300°F |
| Max. Operating Pressure | 400 psi |
| Max. Pressure | 400 psi |
| Max. Temp. | 300°F |
| Number Of Guard Rods | 4 |
| Rod Material | Bronze |
| Standards | Asme |
| Tube Material | Borosilicate |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 37.08 |
| Width (cm) | 6.1 |
| HS Code | 7002201000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)