-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hygiene Kit |
|---|---|
| Compatible Manufacturer Model Number | X3A, X3P3E |
| Compatible Series | X Series X3 |
| Compatible With Brand | 3M Peltor |
| Compatible With Grainger Part Number | 21DE16, 21DE21 |
| Compatible With Series | X Series X3 |
| Cushion Color | Black |
| Cushion Material | Foam, Polyurethane, PVC |
|---|---|
| Electrically Insulated | Yes |
| Includes | (2) Foam Inserts, (2) Replacement Ear Cushions |
| Insert Color | Black |
| Insert Material | Foam |
| Noise Reduction Rating (nrr) | 28 dB |
| standard | CE APPROVED |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 15.24 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | PL |
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)