PELTOR 7000104046 XA007707582 / 72349 / HYX2 Replacement Ear Muff Pad Kit, 24 dB NRR, Electrically Insulated, Foam/Polyurethane/PVC

Item: AF7HKX
Model: 7000104046
Cross Ref: 21DE25 / XA007707582 / 72349 / HYX2
27 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$36.76
10% off
$33.08 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Hygiene Kit

Shipping Information

Height (cm) 11.43
Length (cm) 12.7
Width (cm) 8.89
HS Code 3926909980
Country Of Origin PL
Weight (kg) 0.054

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site