-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wing Nut |
|---|---|
| Base Dia. | 1 13/64" |
| Finish | Zinc Plated |
| Grade | Grade 2 |
| Hardness | Rockwell B82-B92 |
| Height | 1 1/4" |
| Material | Malleable Iron |
| Material Grade/class | Grade 2 |
| Max. Wing Span | 3" |
|---|---|
| Overall Height | 1 1/4" |
| Property Class | Class 2B |
| System Of Measurement | Imperial |
| Thread Direction | Right Hand |
| Thread Size | 1/2"-13 |
| Thread Type | Coarse |
| Type | Standard |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 7318160085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)