-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wing Nut |
|---|---|
| Basic Material | Malleable Iron |
| Dia./thread Size | 1/4"-20 |
| Finish | Zinc |
| Flange Dia. | 1" |
| Grade | 2 |
| Height | 3/4" |
| Material | Malleable Iron |
| Nut Type | Wing Nut |
|---|---|
| Property Class | 2B |
| Rockwell Hardness | HB 82-92 |
| System Of Measurement | Inch |
| Thread Direction | Right Hand |
| Thread Type | UNC |
| Type | Standard |
| Wing Span | 3" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 6.35 |
| HS Code | 7318160085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)