PBC LINEAR PN10 Mounted Linear Bearing, Single, Self-Aligning, 5/8 Inch Size ID

Item: CR9NFF
Model: PN10
Cross Ref: 2CPJ8
19 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$165.56
10% off
$149.00 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Linear Bearing

Shipping Information

Height (cm) 2.62
Length (cm) 3.81
Width (cm) 2.54
Weight (kg) 0.18

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site