-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Linear Bearing |
|---|---|
| Bearing Type | Plain |
| Body Width | 1 3/8" |
| Bolt Size | #6 |
| Flange Thickness | 1/4" |
| Flange Width | 2" |
| Housing Style | Single |
| Inside Dia. | 1/2" |
| Liner | Frelon Gold |
| Lock Type | Roll Pin |
| Locking Type | Retaining Ring, Roll Pin |
| Lubrication | Self Lubricating |
| Material | Aluminum Alloy |
| Max. Temp. | 400°F |
| Min. Temp. | -400°F |
| Minimum Operating Temperature | -400°F |
|---|---|
| Mounting Hole Dia. | 0.156" |
| Mounting Hole Diameter | 0.156 |
| Mounting Surface To Shaft Center | 0.687" |
| Overall Height | 1 1/8" |
| Overall Length | 1 1/2" |
| Retaining Ring | External |
| Self-alignment | Self Aligning |
| Series | PN Series |
| Slot Angle | 60° |
| Slot Width | 0.313" |
| Static Load Capacity | 1950 lbf. |
| Steady State Speed | 5 FPS |
| System Of Measurement | Imperial |
| Type | Open |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 3.18 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.0922 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)