PAWLING CORP DKP-10-0-4 Door Knob Protector PVC Brown 11-1/4 Inch Length

Item: AH4BFL
Model: DKP-10-0-4
Cross Ref: 34AT31
22 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$98.54
5% off
$93.61 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Door Knob Protector
Center-to-center Length 11 1/4"
Color Brown
Environment Indoor
Indoor/outdoor Indoor
Material PVC
Overall Length 11 1/4"
Overall Thickness 3"
Overall Width 6 1/8"
Projection 3"

Shipping Information

Height (cm) 22.86
Length (cm) 22.86
Width (cm) 22.86
Country Of Origin US
Weight (kg) 0.2925

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site