-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Door Knob Protector |
|---|---|
| Center-to-center Length | 11 1/4" |
| Color | Tan |
| Environment | Indoor |
| Indoor/outdoor | Indoor |
| Material | PVC |
|---|---|
| Overall Length | 11 1/4" |
| Overall Thickness | 3" |
| Overall Width | 6 1/8" |
| Projection | 3" |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 22.86 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)