-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double Angle Compression Nut |
|---|---|
| Collet Nut Type | Hex |
| Collet Series | DA180 |
| Compatible Collet Wrench | ECN12W |
| Compatible With Manufacturer Model Number | B40-18DC3, C40-18DC2, C40-18DC3, C40-18DC5, C40-75FH5C, C50-18DC3, C50-18DC6, C50-18DC8, C50-75FH5C, EXT125, S10-75FH5C |
| Features | Double Angle |
| For Use With | Double Angle Collets |
|---|---|
| Includes | 1 |
| Outside Diameter | 1.44" |
| Overall Length | 1.6" |
| Product Type | Collet Nut |
| Thread Size | 1 1/4"-16 |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 7.62 |
| HS Code | 7318160085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)