-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double Angle Compression Nut |
|---|---|
| Collet Nut Type | Hex |
| Collet Series | DA100 Series |
| Compatible Collet Wrench | ECN10W |
| Compatible With Manufacturer Model Number | EXT100 |
| Features | Double Angle |
| For Collet Series | DA100 |
| For Use With | Double Angle Collets |
|---|---|
| Includes | 1 |
| Outside Diameter | 1.06" |
| Overall Length | 1.5" |
| Product Type | Collet Nut |
| Thread Size | 15/16"-20 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 7.62 |
| HS Code | 7318160085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)