-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Collet Chuck |
|---|---|
| Ansi Code | C50-40ER812 |
| Balance Rating | G2.5 |
| Bore Depth | 4" |
| Capacity | 0.1575" to 1.1812" |
| Compatible Backup Screw Model No. | BS-10 |
| Compatible Collet Wrench | 40ERNW |
| Compatible Nut Model No. | 40ERN |
| Construction | Alloy Steel |
| Contact Type | Single Contact |
| Coolant Supply | Non Coolant Through |
| Diameter | 2.47" |
| Features | Durable Service Life |
| Finish | Nickel Chrome |
| For Collet Series | Er40 |
| For Max Collet Size | 1.181" |
| For Min Collet Size | 0.118" |
|---|---|
| Material | Steel |
| Max Speed | 20000 RPM |
| Nose Dia. | 2.47" |
| Number Of Coolant Ports | 0 |
| Nut | Nut Included |
| Nut Dia. | 2.47" |
| Product Type | Cat Collet Chuck |
| Projection | 8" |
| Projection Gage Line To Nose End | 8" |
| Socket Depth | 4" |
| Standards | Din 6499 |
| T.i.r. Tolerance | 0.0002" |
| Taper Size | CAT50 |
| Torque - Maximum | 162 lbs.-ft. |
| Height (cm) | 10.92 |
|---|---|
| Length (cm) | 32.51 |
| Width (cm) | 11.18 |
| HS Code | 8466100130 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.841 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)