-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Collet Chuck |
|---|---|
| Ansi Code | C50-10SC4 |
| Bore Depth | 4 1/4" |
| Capacity | 0.0469" to 1" |
| Construction | Alloy Steel |
| Coolant Fed | Coolant Through |
| Coolant Supply | Non Coolant Through |
| Diameter | 2 11/25" |
| Features | Durable Service Life |
| Finish | Black Oxide |
| For Collet Series | PG100 Series |
| Material | Steel |
| Nose Dia. | 2 11/25" |
| Number Of Coolant Ports | 0 |
|---|---|
| Nut | Nut Included |
| Nut Dia. | 2 11/25" |
| Nut Diameter | 2.44" |
| Product Type | Cat Collet Chuck |
| Projection | 3 1/2" |
| Projection Gage Line To Nose End | 3 1/2" |
| Socket Depth | 4 1/4" |
| T.i.r. Tolerance | 0.0002" |
| Taper Size | CAT50 |
| Torque - Maximum | 60 lbs.-ft. |
| standard | AISI 8620 |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 11.68 |
| HS Code | 8466100130 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)