-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Screw |
|---|---|
| Collet Series | ER Series |
| Thread Size | M2 x 4.5 |
| Type | Insert |
|---|---|
| For Use With | Insert TCMT06, Modular Boring Bars, Precision Finish Boring Insert Holders Size 2 And 3 |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 7.62 |
| HS Code | 8466100130 |
|---|---|
| Weight (kg) | 0.0284 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)